Shop All Spark Resistant Blowers
Dayton
Blower, 20 In, 3/4 HP, 115/208-230V
Mfr # 7C054
Zoro # G2997574
product price: $4,432.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,432.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 115/208-230
- Motor HP 3/4 hp
- Dimension G (In.) 21 5/8 in
- Dimension K (In.) 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C054
- Zoro # G2997574
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension G (In.) | 21 5/8 in |
Dimension K (In.) | 14 7/8 in |
Dimension N (In.) | 25 5/8 in |
Discharge Width (In.) | 15 7/8 in |
Housing Width (In.) | 41 1/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Inlet Dia. (In.) | 21 1/8 in |
Housing Depth (In.) | 37 5/8 in |
Dimension J (In.) | 37 5/8 in |
Dimension A (In.) | 21 1/8 in |
Dimension C (In.) | 23 3/4 in |
Dimension M (In.) | 24 1/2 in |
Housing Height (In.) | 39 3/8 in |
Dimension H (In.) | 21 1/2 in |
Dimension F (In.) | 35 in |
Dimension E (In.) | 36 1/8 in |
Discharge Height (In.) | 39 3/8 in |
Dimension B (In.) | 15 3/8 in |
Shaft Diameter | 1 1/4 in |
Overall Width | 35 5/8 in |
Housing Width | 41 1/8 in |
Housing Height | 39 3/8 in |
Wheel Diameter | 20 in |
Overall Depth | 37 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 20 in Dia. x 16 in W |
Wheel Width | 16 in |
Overall Height | 36 1/8 in |
Outlet Size (H x W) | 39 3/8 in x 15 7/8 in |
Outlet Width | 15 7/8 in |
Outlet Height | 39 3/8 in |
Housing Depth | 37 5/8 in |
Inlet Diameter | 21 1/8 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 4,451 cfm, Airflow @ 0.125 in SP 4,309 cfm, Airflow @ 0.250 in SP 4,164 cfm, Airflow @ 0.500 in SP 3,863 cfm, Airflow @ 0.750 in SP 3,506 cfm, Airflow @ 1.000 in SP 3,005 cfm, Airflow @ 2.000 in SP 7,148 cfm, Airflow @ 3.000 in SP 6,360 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.