Shop All Spark Resistant Blowers
Dayton
Blower, 20 In, 3 HP, 230/460 Volts
Mfr # 7A0V1
Zoro # G0650185
product price: $5,124.99
/ea
Free Shipping & Returns
$5,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 230/460
- Motor HP 3 hp
- Max. Inlet Temp. (Deg. F) 300 Degrees F
- Dimension A (In.) 21 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0V1
- Zoro # G0650185
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension A (In.) | 21 1/8 in |
Housing Height (In.) | 39 3/4 in |
Dimension K (In.) | 14 7/8 in |
Discharge Width (In.) | 15 7/8 in |
Dimension C (In.) | 23 3/4 in |
Dimension M (In.) | 24 1/2 in |
Housing Depth (In.) | 37 5/8 in |
Dimension E (In.) | 36 1/8 in |
Dimension N (In.) | 25 5/8 in |
Dimension G (In.) | 21 5/8 in |
Dimension J (In.) | 37 5/8 in |
Dimension B (In.) | 15 3/8 in |
Housing Width (In.) | 41 1/8 in |
Discharge Height (In.) | 39 3/8 in |
Dimension F (In.) | 35 in |
Dimension H (In.) | 21 1/2 in |
Inlet Dia. (In.) | 21 1/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Housing Depth | 37 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 35 5/8 in |
Overall Depth | 37 3/8 in |
Inlet Diameter | 21 1/8 in |
Wheel Width | 16 in |
Housing Width | 41 1/8 in |
Overall Height | 36 1/8 in |
Outlet Height | 39 3/8 in |
Wheel Diameter | 20 in |
Housing Height | 39 3/4 in |
Outlet Width | 15 7/8 in |
Shaft Diameter | 1 1/4 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 7,054 cfm, Airflow @ 0.125 in SP 6,965 cfm, Airflow @ 0.250 in SP 6,876 cfm, Airflow @ 0.500 in SP 6,695 cfm, Airflow @ 0.750 in SP 6,508 cfm, Airflow @ 1.000 in SP 6,324 cfm, Airflow @ 1.250 in SP 6,128 cfm, Airflow @ 1.500 in SP 5,908 cfm, Airflow @ 2.000 in SP 5,435 cfm, Airflow @ 2.500 in SP 4,782 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.