Shop All High Pressure Radial Blade Blowers
Dayton
Blower, 19 1/8 In
Mfr # 7C334
Zoro # G1521493
product price: $3,787.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,787.99
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 19 1/8 in
- Voltage 230/460
- Motor HP 10 hp
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C334
- Zoro # G1521493
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 19 1/8 in |
Housing Width (In.) | 9 1/16 in |
Dimension X (In.) | 22 1/2 in |
Dimension P (In.) | 11 1/4 in |
Dimension E (In.) | 17 in |
Dimension M (In.) | 30 in |
Discharge Height (In.) | 11 in |
Dimension F (In.) | 19 3/4 in |
Inlet Dia. (In.) | 11 1/4 in |
Wheel Width (In.) | 7 in |
Dimension S (In.) | 32 3/8 in |
Dimension V (In.) | 9/16 in |
Dimension D (In.) | 9 1/16 in |
Dimension B (In.) | 1 3/8 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension R (In.) | 16 1/2 in |
Discharge Width (In.) | 9 1/16 in |
Dimension J (In.) | 5 11/16 in |
Dimension N (In.) | 7 5/8 in |
Dimension Q (In.) | 11 5/8 in |
Dimension L (In.) | 13 3/4 in |
Dimension G (In.) | 11 3/4 in |
Dimension H (In.) | 13 1/4 in |
Housing Length (In.) | 28 5/8 in |
Housing Height (In.) | 29 3/4 in |
Dimension K (In.) | 14 7/8 in |
Dimension C (In.) | 11 in |
Dimension T (In.) | 27 1/2 in |
Dimension A (In.) | 21 5/8 in |
Wheel Diameter | 19 1/8 in |
Outlet Width | 9 1/16 in |
Outlet Height | 11 in |
Housing Width | 9 in |
Wheel Width | 7 in |
Overall Depth | 28 5/8 in |
Overall Width | 31 in |
Inlet Diameter | 11 1/4 in |
Shaft Diameter | 1 7/16 in |
Housing Height | 29 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 29 3/4 in |
Housing Depth | 28 5/8 in |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 19 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- ERIE Ag13A03A 24V On/Off 2 Position (AG13A03A)
- HONEYWELL Q4100C9046 Silicon Carbide (Q4100C9046)
- DAYTON Heat Slinger, Use With 3AXF3 (4DKK9)
- DAYTON Blower, 19 1/8 In (7C253)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV20)
- DAYTON Blower, 19 1/8 In (7C331)
- DAYTON Blower, 15 5/8 In (7C247)
- DAYTON Blower, 15 5/8 In (7C250)
- DAYTON Blower, Duct, 15 5/8 In (3C106)
- Dayton High Pressure Radial Blade Blowers