Shop All Belt Drive Blowers
Dayton
Blower, 18 1/8 In
Mfr # 7HR98
Zoro # G2297181
product price: $1,994.99
/ea
Free Shipping & Returns
$1,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 17 13/16 in
- Wheel Width (In.) 13 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Voltage 230/460
- Motor HP 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR98
- Zoro # G2297181
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 17 13/16 in |
Wheel Width (In.) | 13 in |
Discharge Width (In.) | 16 3/4 in |
Dimension A (In.) | 29 1/16 in |
Dimension E (In.) | 18 3/4 in |
Housing Length (In.) | 26 7/8 in |
Dimension J (In.) | 16 15/16 in |
Dimension Z (In.) | 1/2 in |
Dimension F (In.) | 18 5/16 in |
Dimension H (In.) | 18 7/8 in |
Dimension D (In.) | 11/16 in |
Dimension R (In.) | 1 in |
Housing Width (In.) | 16 3/4 in |
Discharge Height (In.) | 18 3/4 in |
Dimension X (In.) | 9/16 in |
Inlet Dia. (In.) | 18 5/16 in |
Dimension T (In.) | 1 1/16 in |
Dimension C (In.) | 12 3/8 in |
Dimension G (In.) | 19 11/16 in |
Dimension B (In.) | 26 7/8 in |
Dimension M (In.) | 11 13/16 in |
Dimension L (In.) | 30 in |
Dimension Y (In.) | 13/16 in |
Shaft Dia. (In.) | 1 in |
Dimension K (In.) | 16 3/4 in |
Dimension S (In.) | 3 1/2 in |
Housing Height (In.) | 15 1/4 in |
Wheel Width | 13 in |
Housing Height | 15 1/4 in |
Housing Depth | 26 7/8 in |
Shaft Diameter | 1 in |
Overall Width | 26 7/8 in |
Wheel Dimensions | 17 3/4 in Dia. x 13 in W |
Inlet Diameter | 18 1/4 in |
Outlet Width | 16 3/4 in |
Housing Width | 16 3/4 in |
Wheel Diameter | 17 3/4 in |
Overall Depth | 19 1/8 in |
Outlet Size | 18 3/4 in x 16 3/4 in |
Overall Height | 30 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 18 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,180 cfm, Airflow @ 0.250 in SP 4,800 cfm, Airflow @ 0.500 in SP 3,810 cfm, Airflow @ 0.750 in SP 1,050 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FB24X24X2N_6)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- LASKO Ceramic Htr Adj Thrmo 3S (754200)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J491)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN41)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL79)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- Dayton Belt Drive Blowers