Shop All Belt Drive Blowers
Dayton
Blower, 18 1/8 In
Mfr # 7HR78
Zoro # G1229252
product price: $2,059.99
/ea
Free Shipping & Returns
$2,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 17 13/16 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 13 in
- Voltage 115/230
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR78
- Zoro # G1229252
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 17 13/16 in |
Wheel Width (In.) | 13 in |
Shaft Dia. (In.) | 1 in |
Dimension J (In.) | 16 15/16 in |
Housing Height (In.) | 15 1/4 in |
Dimension E (In.) | 18 7795275/10000000 in |
Dimension H (In.) | 18 7/8 in |
Dimension Y (In.) | 13/16 in |
Dimension X (In.) | 9/16 in |
Dimension R (In.) | 1 in |
Dimension L (In.) | 30 in |
Dimension F (In.) | 18 5/16 in |
Dimension A (In.) | 29 1/16 in |
Dimension C (In.) | 12 3/8 in |
Dimension Z (In.) | 1/2 in |
Dimension B (In.) | 26 7/8 in |
Dimension G (In.) | 19 11/16 in |
Dimension M (In.) | 11 13/16 in |
Inlet Dia. (In.) | 18 5/16 in |
Housing Width (In.) | 16 3/4 in |
Housing Length (In.) | 26 7/8 in |
Dimension D (In.) | 11/16 in |
Dimension K (In.) | 16 3/4 in |
Dimension S (In.) | 3 1/2 in |
Dimension T (In.) | 1 1/16 in |
Discharge Width (In.) | 16 3/4 in |
Discharge Height (In.) | 18 3/4 in |
Housing Depth | 26 7/8 in |
Inlet Diameter | 18 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 30 in |
Outlet Width | 16 3/4 in |
Overall Depth | 19 1/8 in |
Outlet Height | 18 3/4 in |
Housing Width | 16 3/4 in |
Shaft Diameter | 1 in |
Wheel Width | 13 in |
Wheel Diameter | 17 3/4 in |
Overall Width | 26 7/8 in |
Housing Height | 15 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,800 cfm, Airflow @ 0.250 in SP 5,460 cfm, Airflow @ 0.500 in SP 4,560 cfm, Airflow @ 0.750 in SP 3,210 cfm, Airflow @ 1.000 in SP 1,060 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Replace Core (PCK-48HH)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY5)
- DAYTON Blower with Drive Package (43XG45)
- XPOWER AP2500D Air Purification System Optional Activated Carbon Filter Filter (CF50-595)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- DAYTON Blower, 12 5/8 In (7HR19)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN91)
- DAYTON Blower, 18 1/4 In (7C507)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- DELHI Blower, Inline Duct (7H712)
- Dayton Belt Drive Blowers