Shop All Belt Drive Blowers
Dayton
Blower, 18 1/8 In
Mfr # 7HR53
Zoro # G1008226
product price: $1,906.99
/ea
Free Shipping & Returns
$1,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 17 13/16 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 13 in
- Voltage 230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR53
- Zoro # G1008226
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 17 13/16 in |
Wheel Width (In.) | 13 in |
Dimension F (In.) | 18 5/16 in |
Dimension B (In.) | 26 7/8 in |
Discharge Width (In.) | 16 3/4 in |
Dimension E (In.) | 18 3/4 in |
Dimension M (In.) | 11 13/16 in |
Housing Length (In.) | 26 7/8 in |
Dimension L (In.) | 30 in |
Dimension J (In.) | 16 15/16 in |
Dimension T (In.) | 1 1/16 in |
Dimension D (In.) | 11/16 in |
Dimension X (In.) | 9/16 in |
Dimension A (In.) | 29 1/16 in |
Shaft Dia. (In.) | 1 in |
Dimension C (In.) | 12 3/8 in |
Housing Height (In.) | 29 1/16 in |
Dimension Z (In.) | 1/2 in |
Dimension H (In.) | 18 7/8 in |
Dimension Y (In.) | 13/16 in |
Dimension K (In.) | 16 3/4 in |
Discharge Height (In.) | 18 3/4 in |
Inlet Dia. (In.) | 18 5/16 in |
Dimension G (In.) | 19 11/16 in |
Dimension S (In.) | 3 1/2 in |
Dimension R (In.) | 1 in |
Housing Width (In.) | 16 3/4 in |
Wheel Dimensions | 17 3/4 in Dia. x 13 in W |
Wheel Diameter | 17 3/4 in |
Overall Width | 26 7/8 in |
Outlet Width | 16 3/4 in |
Outlet Size | 18 3/4 in x 16 3/4 in |
Housing Height | 29 in |
Outlet Height | 18 3/4 in |
Wheel Width | 13 in |
Overall Height | 30 in |
Housing Width | 16 3/4 in |
Inlet Diameter | 18 1/4 in |
Shaft Diameter | 1 in |
Overall Depth | 19 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 26 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,800 cfm, Airflow @ 0.250 in SP 5,460 cfm, Airflow @ 0.500 in SP 4,560 cfm, Airflow @ 0.750 in SP 3,210 cfm, Airflow @ 1.000 in SP 1,060 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 (SBS-4147 SB)
- TPI Portable Electric Heater, 45KW/480V, 3 PH (FES-4548-3)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J416)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN44)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN30)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- Dayton Belt Drive Blowers