Shop All Backward Incline Blowers
Dayton
Blower, 18 1/4 In
Mfr # 7H169
Zoro # G2131306
product price: $3,101.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,101.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Voltage 230/460
- Motor HP 2 hp
- Motor Enclosure Open Dripproof
- Dimension N (In.) 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H169
- Zoro # G2131306
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Dimension N (In.) | 9 1/8 in |
Dimension M (In.) | 30 5/8 in |
Dimension T (In.) | 25 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension C (In.) | 19 5/8 in |
Dimension H (In.) | 15 in |
Dimension B (In.) | 17 in |
Dimension J (In.) | 12 5/8 in |
Dimension L (In.) | 14 5/8 in |
Dimension D (In.) | 17 1/2 in |
Depth (In.) | 41 1/4 in |
Dimension S (In.) | 33 3/8 in |
Dimension P (In.) | 19 5/8 in |
Width (In.) | 31 3/4 in |
Dimension X (In.) | 21 7/8 in |
Outlet Width (In.) | 14 1/4 in |
Dimension Q (In.) | 15 3/4 in |
Dimension A (In.) | 23 1/8 in |
Height (In.) | 36 7/8 in |
Dimension R (In.) | 19 5/8 in |
Dimension K (In.) | 17 1/8 in |
Dimension F (In.) | 21 1/2 in |
Dimension E (In.) | 17 1/2 in |
Wheel Width (In.) | 8 15/16 in |
Outlet Height (In.) | 19 5/8 in |
Inlet Dia. (In.) | 19 5/8 in |
Housing Width | 31 3/4 in |
Overall Depth | 41 1/4 in |
Outlet Height | 19 5/8 in |
Outlet Size (H x W) | 19 5/8 in x 14 1/4 in |
Inlet Diameter | 19 5/8 in |
Wheel Diameter | 18 1/4 in |
Shaft Diameter | 1 3/16 in |
Housing Height | 36 7/8 in |
Housing Depth | 41 1/4 in |
Outlet Width | 14 1/4 in |
Overall Height | 36 7/8 in |
Wheel Width | 8 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 31 3/4 in |
Wheel Dimensions | 18 1/4 in Dia. x 8 7/8 in W |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.250 in SP 5,593 cfm, Airflow @ 0.500 in SP 5,418 cfm, Airflow @ 0.750 in SP 5,232 cfm, Airflow @ 1.000 in SP 5,035 cfm, Airflow @ 1.250 in SP 4,826 cfm, Airflow @ 1.500 in SP 4,603 cfm, Airflow @ 2.000 in SP 4,092 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- KINGSCOTE Color Coding Dye, Yellow, 4 oz. (506250-Y4)
- WILLIAMS COMFORT PRODUCTS Front Diffusing Grille, 13.5, White (6704)
- BROAN Damper Duct Connector (97009595)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- DAYTON Blower (3C049)
- Dayton Backward Incline Blowers