Shop All Belt Drive Blowers
Dayton
Blower, 18 1/4 In
Mfr # 7C895
Zoro # G3452486
product price: $3,459.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,459.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Type With Drive Package
- Wheel Width (In.) 9 7/32 in
- Voltage 230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C895
- Zoro # G3452486
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Inlet Dia. (In.) | 19 5/8 in |
Depth (In.) | 32 in |
Discharge Height (In.) | 19 5/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Discharge Width (In.) | 14 1/4 in |
Height (In.) | 37 in |
Width (In.) | 40 in |
Wheel Diameter | 18 1/4 in |
Housing Depth | 32 in |
Overall Height | 37 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 37 in |
Outlet Height | 19 5/8 in |
Outlet Width | 14 1/4 in |
Housing Width | 40 in |
Shaft Diameter | 1 3/16 in |
Wheel Width | 9 3/16 in |
Overall Width | 40 in |
Overall Depth | 32 in |
Inlet Diameter | 19 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 5,700 cfm, Airflow @ 1.000 in SP 5,420 cfm, Airflow @ 1.250 in SP 5,050 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 22312904 Htr 3 5.0Kw Assy (22312904)
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- NORDYNE 626423R L170-20 Board Mount (626423R)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- DAYTON Blower, 15 In (2C798)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, 15 In (7HR39)
- DAYTON Blower, 25 In, Fwd Curve (7K435)
- Dayton Belt Drive Blowers