Shop All Belt Drive Blowers
Dayton
Blower, 18 1/4 In
Mfr # 7C894
Zoro # G3124703
product price: $2,967.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,967.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Type With Drive Package
- Wheel Width (In.) 9 7/32 in
- Voltage 230/460
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C894
- Zoro # G3124703
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Inlet Dia. (In.) | 19 5/8 in |
Height (In.) | 37 in |
Width (In.) | 40 in |
Discharge Height (In.) | 19 5/8 in |
Depth (In.) | 32 in |
Shaft Dia. (In.) | 1 3/16 in |
Discharge Width (In.) | 14 1/4 in |
Overall Height | 37 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 19 5/8 in |
Shaft Diameter | 1 3/16 in |
Housing Height | 37 in |
Housing Width | 40 in |
Wheel Diameter | 18 1/4 in |
Overall Depth | 32 in |
Housing Depth | 32 in |
Outlet Width | 14 1/4 in |
Overall Width | 40 in |
Inlet Diameter | 19 5/8 in |
Wheel Width | 9 3/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 4,180 cfm, Airflow @ 0.500 in SP 3,980 cfm, Airflow @ 0.750 in SP 3,430 cfm, Airflow @ 1.000 in SP 2,880 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- REVCOR Blower Whl, Dia 9 1/2 In, Width 7 In (FC950-700D R)
- FROST KING Drip Cushion, Foam, Dark Gray (ACC24)
- CANARM Replacement Wheel (R6030007)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J505)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- Dayton Belt Drive Blowers