Shop All Belt Drive Blowers
Dayton
Blower, 18 1/4 In
Mfr # 7C512
Zoro # G2153724
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,217.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Type With Drive Package
- Wheel Width (In.) 9 7/32 in
- Voltage 230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C512
- Zoro # G2153724
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Inlet Dia. (In.) | 19 5/8 in |
Height (In.) | 37 in |
Shaft Dia. (In.) | 1 3/16 in |
Discharge Width (In.) | 14 1/4 in |
Discharge Height (In.) | 19 5/8 in |
Width (In.) | 40 in |
Depth (In.) | 32 in |
Housing Height | 37 in |
Shaft Diameter | 1 3/16 in |
Outlet Height | 19 5/8 in |
Housing Width | 40 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 40 in |
Inlet Diameter | 19 5/8 in |
Housing Depth | 32 in |
Wheel Diameter | 18 1/4 in |
Overall Depth | 32 in |
Wheel Width | 9 3/16 in |
Overall Height | 37 in |
Outlet Width | 14 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 5,250 cfm, Airflow @ 1.000 in SP 4,890 cfm, Airflow @ 1.250 in SP 4,410 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS Refrant Control (16 09 090S1)
- NORLAKE Door Gasket, 13-1/8" x 16-1/8" (113001)
- FIREYE Mc120 120 Vac, 50/60 Hz Chassis. (MC120)
- NOVATEK Novatek Ring Filter For Novair 2000, 1/2inL x 24inW x 24inH, 24/Pack (F4015)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN91)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- Dayton Belt Drive Blowers