Shop All Belt Drive Blowers
Dayton
Blower, 18 1/4 In
Mfr # 7C510
Zoro # G1923923
product price: $2,792.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,792.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Wheel Width (In.) 9 7/32 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C510
- Zoro # G1923923
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Discharge Width (In.) | 14 1/4 in |
Discharge Height (In.) | 19 5/8 in |
Height (In.) | 37 in |
Depth (In.) | 32 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 19 5/8 in |
Width (In.) | 40 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 3/16 in |
Outlet Size | 19 5/8 in x 14 1/4 in |
Housing Width | 40 in |
Outlet Width | 14 1/4 in |
Overall Depth | 32 in |
Inlet Diameter | 19 5/8 in |
Housing Depth | 32 in |
Wheel Dimensions | 18 1/4 in Dia. x 9 1/8 in W |
Overall Height | 37 in |
Housing Height | 37 in |
Overall Width | 40 in |
Wheel Width | 9 3/16 in |
Outlet Height | 19 5/8 in |
Wheel Diameter | 18 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.250 in SP 3,780 cfm, Airflow @ 0.375 in SP 3,530 cfm, Airflow @ 0.500 in SP 3,255 cfm, Airflow @ 0.750 in SP 2,090 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Centrifugal Blower, 0.33 HP, 190 cfm (ABC-100)
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-053)
- AMERICAN METAL FILTER 18 X 24 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101824)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- DAYTON Blower, 20 In, Fwd Curve (7K413)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J413)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HN01)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B304, 48S17D2056, 1/3HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B304)
- Dayton Belt Drive Blowers