Shop All Belt Drive Blowers
Dayton
Blower, 18 1/4 In
Mfr # 2C799
Zoro # G0550295
product price: $2,298.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,298.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Wheel Width (In.) 9 7/32 in
- Type Less Drive Package
- Max. Inlet Temp. (Deg. F) 250 Degrees F
- Depth (In.) 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C799
- Zoro # G0550295
- UPC # 190735217054
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Depth (In.) | 32 in |
Width (In.) | 40 in |
Discharge Width (In.) | 14 1/4 in |
Height (In.) | 37 in |
Inlet Dia. (In.) | 19 5/8 in |
Discharge Height (In.) | 19 5/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Overall Width | 40 in |
Overall Height | 37 in |
Outlet Size | 19 5/8 in x 14 1/4 in |
Wheel Width | 9 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 32 in |
Wheel Dimensions | 18 1/4 in Dia. x 9 1/8 in W |
Outlet Height | 19 5/8 in |
Outlet Width | 14 1/4 in |
Wheel Diameter | 18 1/4 in |
Shaft Diameter | 1 1/8 in |
Inlet Diameter | 19 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 1/4 in, Minimum Airflow 2,090 cfm, Maximum Airflow 6,324 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 9 1/8 in, Number of Inlets 1, Inlet Diameter 19 5/8 in, Outlet Shape Rectangular, Outlet Height 19 5/8 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- SCHAEFER BRUSH Flue Brush, 3/4" dia., Tempered Wire (43306)
- AMERI-VENT Chimney Liner, 3" x 35 ft., Aluminum (3ALK35)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN12)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J496)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- DAYTON Blower, 10 5/8 In (7HR29)
- Dayton Belt Drive Blowers