Shop All Square Centrifugal In-Line Blowers
Dayton
Blower, 16 In, w/ 1 1/2 HP Drive Pkg
Mfr # 7A0J8
Zoro # G0696857
Free Shipping & Returns
$2,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Max. Motor Height (In.) 13 3/8 in
- Dimension D (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A0J8
- Zoro # G0696857
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Max. Motor Height (In.) | 13 3/8 in |
Dimension D (In.) | 1 1/2 in |
Outlet Dia. (In.) | 11 in |
Shaft Dia. (In.) | 1 in |
Dimension F (In.) | 17 in |
Height (In.) | 26 in |
Inlet Dia. (In.) | 11 in |
Dimension A (In.) | 26 1/8 in |
Dimension C (In.) | 22 7/8 in |
Inlet Height (In.) | 22 7/8 in |
Dimension E (In.) | 20 in |
Dimension B (In.) | 26 in |
Outlet Height (In.) | 22 7/8 in |
Dimension G (In.) | 13 1/4 in |
Inlet Width (In.) | 22 7/8 in |
Max. Depth (In.) | 26 in |
Width (In.) | 26 in |
Outlet Width (In.) | 22 7/8 in |
Overall Depth | 26 in |
Shaft Diameter | 1 in |
Inlet Diameter | 11 in |
Inlet Duct Connection Width | 22 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Height | 22 7/8 in |
Overall Height | 26 in |
Outlet Duct Connection Height | 22 3/4 in |
Overall Width | 26 in |
Wheel Diameter | 16 in |
Outlet Diameter | 11 in |
Outlet Duct Connection Width | 22 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 4,585 cfm, Airflow @ 0.125 in SP 4,503 cfm, Airflow @ 0.250 in SP 4,422 cfm, Airflow @ 0.375 in SP 4,341 cfm, Airflow @ 0.500 in SP 4,259 cfm, Airflow @ 0.750 in SP 4,079 cfm, Airflow @ 1.000 in SP 3,880 cfm, Airflow @ 1.250 in SP 3,656 cfm, Airflow @ 1.500 in SP 3,389 cfm, Airflow @ 2.000 in SP 2,566 cfm, Maximum Static Pressure 2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V4044A1191 120V 3/4" Sweat 3-Way (V4044A1191)
- LOCHINVAR Rod 1 x 24 (WTR2500)
- FIREYE O-Ring, For Use With Mfr. Model Number 60-1257, Fits Brand Fireye, 124-14 (124-14)
- HONEYWELL THERMAL SOLUTIONS 221818C 10' Remote Display Cable (221818C)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 16 In (5AV79)
- DCM Evaporator, Blower Assembly, Blue Bird (TA0040001)
- Dayton Square Centrifugal In-Line Blowers