Shop All Spark Resistant Blowers
Dayton
Blower, 16-1/2 In, 1/2 HP, 115/208-230V
Mfr # 7F992
Zoro # G2627003
product price: $3,044.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,044.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Voltage 115/208-230
- Motor HP 1/2 hp
- Assembled/Unassembled Unassembled
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F992
- Zoro # G2627003
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension K (In.) | 12 1/2 in |
Housing Height (In.) | 32 7/8 in |
Dimension F (In.) | 28 1/4 in |
Dimension M (In.) | 20 3/8 in |
Discharge Height (In.) | 32 7/8 in |
Housing Width (In.) | 34 1/4 in |
Discharge Width (In.) | 12 3/4 in |
Dimension C (In.) | 19 1/2 in |
Dimension J (In.) | 31 in |
Dimension G (In.) | 17 1/2 in |
Inlet Dia. (In.) | 17 1/2 in |
Dimension N (In.) | 21 3/8 in |
Dimension H (In.) | 17 3/4 in |
Dimension A (In.) | 17 1/2 in |
Housing Depth (In.) | 31 in |
Dimension E (In.) | 30 in |
Dimension B (In.) | 12 3/4 in |
Overall Height | 30 in |
Wheel Width | 13 1/4 in |
Outlet Width | 12 3/4 in |
Inlet Diameter | 17 1/2 in |
Outlet Height | 32 7/8 in |
Wheel Dimensions | 16 1/2 in Dia. x 13 1/4 in W |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 32 7/8 in x 12 3/4 in |
Shaft Diameter | 1 1/4 in |
Housing Height | 32 7/8 in |
Wheel Diameter | 16 1/2 in |
Housing Depth | 31 in |
Overall Depth | 31 in |
Housing Width | 34 1/4 in |
Overall Width | 28 3/4 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 3,006 cfm, Airflow @ 0.125 in SP 2,908 cfm, Airflow @ 0.250 in SP 2,808 cfm, Airflow @ 0.500 in SP 2,600 cfm, Airflow @ 0.750 in SP 2,354 cfm, Airflow @ 1.000 in SP 1,988 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.