Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 7HR95
Zoro # G3385356
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/16 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 9 in
- Voltage 230/460
- Motor HP 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR95
- Zoro # G3385356
- UPC # 00190735356517
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/16 in |
Wheel Width (In.) | 9 in |
Dimension E (In.) | 15 13/16 in |
Housing Length (In.) | 22 1/2 in |
Dimension S (In.) | 3 7/16 in |
Dimension H (In.) | 14 5/8 in |
Dimension M (In.) | 9 7/16 in |
Dimension Z (In.) | 1/2 in |
Dimension L (In.) | 25 in |
Dimension T (In.) | 1 1/16 in |
Dimension X (In.) | 1/2 in |
Dimension G (In.) | 15 7/16 in |
Dimension D (In.) | 11/16 in |
Dimension C (In.) | 10 1/2 in |
Housing Width (In.) | 12 1/2 in |
Dimension Y (In.) | 13/16 in |
Dimension F (In.) | 14 3/4 in |
Housing Height (In.) | 24 3/16 in |
Dimension R (In.) | 1 in |
Dimension A (In.) | 24 3/16 in |
Dimension J (In.) | 14 in |
Discharge Width (In.) | 12 1/2 in |
Dimension B (In.) | 22 1/2 in |
Dimension K (In.) | 12 1/2 in |
Inlet Dia. (In.) | 14 3/4 in |
Discharge Height (In.) | 15 13/16 in |
Shaft Dia. (In.) | 1 in |
Wheel Diameter | 15 in |
Shaft Diameter | 1 in |
Overall Height | 25 in |
Outlet Height | 15 13/16 in |
Housing Width | 12 1/2 in |
Outlet Width | 12 1/2 in |
Overall Depth | 14 7/8 in |
Overall Width | 22 1/2 in |
Housing Height | 24 3/16 in |
Wheel Width | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 14 3/4 in |
Housing Depth | 22 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,140 cfm, Airflow @ 0.250 in SP 3,840 cfm, Airflow @ 0.500 in SP 3,230 cfm, Airflow @ 0.750 in SP 2,420 cfm, Airflow @ 1.000 in SP 1,820 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Aspen Pad (110092)
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- Dayton Belt Drive Blowers