Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 7HR74
Zoro # G2239212
product price: $1,478.99
/ea
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/16 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 9 in
- Voltage 115/230
- Motor HP 1.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR74
- Zoro # G2239212
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/16 in |
Wheel Width (In.) | 9 in |
Dimension Y (In.) | 13/16 in |
Dimension B (In.) | 22 1/2 in |
Dimension M (In.) | 9 7/16 in |
Dimension C (In.) | 10 1/2 in |
Housing Length (In.) | 22 1/2 in |
Housing Height (In.) | 24 3/16 in |
Dimension X (In.) | 1/2 in |
Dimension G (In.) | 15 7/16 in |
Discharge Height (In.) | 15 13/16 in |
Dimension E (In.) | 15 13/16 in |
Dimension A (In.) | 24 3/16 in |
Dimension D (In.) | 11/16 in |
Shaft Dia. (In.) | 1 in |
Dimension F (In.) | 14 3/4 in |
Dimension K (In.) | 12 1/2 in |
Dimension T (In.) | 1 1/16 in |
Dimension Z (In.) | 1/2 in |
Dimension J (In.) | 14 in |
Housing Width (In.) | 12 1/2 in |
Dimension S (In.) | 3 7/16 in |
Dimension R (In.) | 1 in |
Dimension L (In.) | 25 in |
Discharge Width (In.) | 12 1/2 in |
Dimension H (In.) | 14 5/8 in |
Inlet Dia. (In.) | 14 3/4 in |
Housing Depth | 22 1/2 in |
Outlet Height | 15 13/16 in |
Overall Depth | 14 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 22 1/2 in |
Wheel Width | 9 in |
Wheel Diameter | 15 in |
Shaft Diameter | 1 in |
Outlet Width | 12 1/2 in |
Housing Height | 24 3/16 in |
Overall Height | 25 in |
Housing Width | 12 1/2 in |
Inlet Diameter | 14 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,140 cfm, Airflow @ 0.250 in SP 3,840 cfm, Airflow @ 0.500 in SP 3,230 cfm, Airflow @ 0.750 in SP 2,420 cfm, Airflow @ 1.000 in SP 1,820 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 50 Plates, 0.0704 Gal/Chnl (BP422-50-LCA)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- KING ELECTRIC K Baseboard Heater 5' 208V 1250W White (5K2012BW)
- WATTS Backflow Check Turn Valve, 1/2" (0391002)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph (7C718)
- DELHI Blower, Inline Duct (7H716)
- Dayton Belt Drive Blowers