Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 7HR40
Zoro # G0798043
original price:
$1,185.30
new price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/16 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 9 in
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR40
- Zoro # G0798043
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/16 in |
Wheel Width (In.) | 9 in |
Dimension L (In.) | 25 in |
Dimension Z (In.) | 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension C (In.) | 10 1/2 in |
Inlet Dia. (In.) | 14 3/4 in |
Dimension A (In.) | 24 3/16 in |
Dimension D (In.) | 11/16 in |
Discharge Height (In.) | 15 13/16 in |
Dimension S (In.) | 3 7/16 in |
Dimension F (In.) | 14 3/4 in |
Dimension R (In.) | 1 in |
Housing Length (In.) | 22 1/2 in |
Dimension G (In.) | 15 7/16 in |
Discharge Width (In.) | 12 1/2 in |
Dimension K (In.) | 12 1/2 in |
Dimension J (In.) | 14 in |
Dimension M (In.) | 9 7/16 in |
Dimension X (In.) | 1/2 in |
Housing Height (In.) | 24 3/16 in |
Dimension T (In.) | 1 1/16 in |
Housing Width (In.) | 12 1/2 in |
Dimension Y (In.) | 13/16 in |
Dimension H (In.) | 14 5/8 in |
Dimension B (In.) | 22 1/2 in |
Dimension E (In.) | 15 13/16 in |
Wheel Diameter | 15 in |
Housing Height | 24 3/16 in |
Overall Depth | 14 7/8 in |
Overall Height | 25 in |
Wheel Width | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 15 13/16 in |
Shaft Diameter | 1 in |
Housing Depth | 22 1/2 in |
Inlet Diameter | 14 3/4 in |
Housing Width | 12 1/2 in |
Overall Width | 22 1/2 in |
Outlet Width | 12 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,640 cfm, Airflow @ 0.250 in SP 3,330 cfm, Airflow @ 0.500 in SP 2,520 cfm, Airflow @ 0.750 in SP 1,620 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- TRANE Motor, 460V, 1 HP, 1140 rpm (MOT1827)
- JB INDUSTRIES Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 30 Deg Angle, Number of Hoses 3, 60 in L (CCLS-60)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 58-3/4" L, 16 in H (8040206807)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- Dayton Belt Drive Blowers