Shop All Backward Incline Blowers
Dayton
Blower, 15 In
Mfr # 7H166
Zoro # G1516882
original price:
$2,625.91
33% off
new price: $1,753.21
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,753.21
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 230/460
- Motor HP 3 hp
- Max. Ambient Temp. (F) 104 Degrees F
- Dimension D (In.) 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H166
- Zoro # G1516882
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension D (In.) | 11 3/4 in |
Dimension M (In.) | 26 7/8 in |
Dimension J (In.) | 10 3/8 in |
Dimension T (In.) | 22 in |
Outlet Height (In.) | 16 1/4 in |
Dimension C (In.) | 16 1/4 in |
Dimension H (In.) | 12 3/8 in |
Dimension N (In.) | 7 1/2 in |
Dimension F (In.) | 17 5/8 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension Q (In.) | 13 3/8 in |
Width (In.) | 26 1/2 in |
Dimension L (In.) | 12 3/8 in |
Height (In.) | 30 1/4 in |
Dimension X (In.) | 17 7/8 in |
Outlet Width (In.) | 11 3/4 in |
Dimension B (In.) | 15 1/2 in |
Depth (In.) | 35 3/8 in |
Wheel Width (In.) | 7 11/16 in |
Dimension K (In.) | 14 1/8 in |
Dimension R (In.) | 14 7/8 in |
Dimension P (In.) | 16 1/8 in |
Shaft Dia. (In.) | 1 in |
Dimension S (In.) | 27 5/8 in |
Dimension A (In.) | 19 1/4 in |
Dimension E (In.) | 15 1/2 in |
Wheel Width | 7 11/16 in |
Outlet Width | 11 3/4 in |
Outlet Height | 16 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 35 3/8 in |
Shaft Diameter | 1 in |
Outlet Size (H x W) | 16 1/4 in x 11 3/4 in |
Overall Height | 30 1/4 in |
Inlet Diameter | 16 1/8 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Wheel Diameter | 15 in |
Housing Height | 30 1/4 in |
Overall Width | 26 1/2 in |
Housing Width | 26 1/2 in |
Overall Depth | 35 3/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,969 cfm, Airflow @ 0.750 in SP 4,867 cfm, Airflow @ 1.000 in SP 4,762 cfm, Airflow @ 1.250 in SP 4,656 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- SCHNEIDER ELECTRIC Temperature Control, 3 deg. to 60 deg. F (TC-5231)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- KING ELECTRIC Whfc Ceiling Heater 240/208V 1500-750W/1125-562W White (WHFC2415-W)
- DAYTON Blower, 15 In (7H138)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K342)
- DAYTON Blower, 10 1/2 In (7H128)
- DAYTON Blower (3C074)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower, 15 In (7H135)
- Dayton Backward Incline Blowers