Shop All Backward Incline Blowers
Dayton
Blower, 15 In
Mfr # 7H138
Zoro # G2564213
product price: $2,732.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,732.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 115/230
- Motor HP 2 hp
- Dimension R (In.) 14 7/8 in
- Dimension L (In.) 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H138
- Zoro # G2564213
- UPC # 00799471519479
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension R (In.) | 14 7/8 in |
Dimension L (In.) | 12 3/8 in |
Outlet Width (In.) | 11 3/4 in |
Dimension N (In.) | 7 1/2 in |
Dimension M (In.) | 26 7/8 in |
Outlet Height (In.) | 16 1/4 in |
Dimension J (In.) | 10 3/8 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension Q (In.) | 13 3/8 in |
Dimension A (In.) | 19 1/4 in |
Dimension T (In.) | 22 in |
Dimension P (In.) | 16 1/8 in |
Width (In.) | 26 1/2 in |
Depth (In.) | 35 3/8 in |
Dimension H (In.) | 12 3/8 in |
Dimension F (In.) | 17 5/8 in |
Dimension X (In.) | 17 7/8 in |
Dimension C (In.) | 16 1/4 in |
Dimension E (In.) | 15 1/2 in |
Dimension K (In.) | 14 1/8 in |
Shaft Dia. (In.) | 1 in |
Height (In.) | 30 1/4 in |
Dimension S (In.) | 27 5/8 in |
Dimension B (In.) | 15 1/2 in |
Wheel Width (In.) | 7 11/16 in |
Dimension D (In.) | 11 3/4 in |
Overall Width | 26 1/2 in |
Housing Height | 30 1/4 in |
Housing Depth | 35 3/8 in |
Housing Width | 26 1/2 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Inlet Diameter | 16 1/8 in |
Outlet Height | 16 1/4 in |
Overall Height | 30 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Wheel Diameter | 15 in |
Outlet Width | 11 3/4 in |
Overall Depth | 35 3/8 in |
Outlet Size (H x W) | 16 1/4 in x 11 3/4 in |
Wheel Width | 7 11/16 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 4,402 cfm, Airflow @ 0.500 in SP 4,289 cfm, Airflow @ 0.750 in SP 4,170 cfm, Airflow @ 1.000 in SP 4,048 cfm, Airflow @ 1.250 in SP 3,921 cfm, Airflow @ 1.500 in SP 3,789 cfm, Airflow @ 2.000 in SP 3,506 cfm, Airflow @ 2.500 in SP 3,176 cfm, Airflow @ 3.000 in SP 2,720 cfm, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24x24 (L-700-BFDKB-24x24)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 30 INCH (FO-COVER-30)
- JB INDUSTRIES Valve Core Removal Tool (A32525N)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- DAYTON Blower, 13-1/2 in. Wheel Dia., 32-3/8in. D (48LW23)
- DAYTON Blower, 12 1/4 In (7H160)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- DAYTON Blower, 10 1/2 In (7H124)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- Dayton Backward Incline Blowers