Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 7C505
Zoro # G3102994
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,393.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Type With Drive Package
- Wheel Width (In.) 7 21/32 in
- Voltage 230/460
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C505
- Zoro # G3102994
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Width (In.) | 34 in |
Inlet Dia. (In.) | 16 1/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Height (In.) | 30 in |
Discharge Height (In.) | 16 1/4 in |
Discharge Width (In.) | 11 3/4 in |
Depth (In.) | 27 in |
Outlet Height | 16 1/4 in |
Overall Height | 30 in |
Inlet Diameter | 16 1/8 in |
Overall Depth | 27 in |
Overall Width | 34 in |
Shaft Diameter | 1 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 30 in |
Wheel Width | 7 5/8 in |
Outlet Width | 11 3/4 in |
Wheel Diameter | 15 in |
Housing Depth | 27 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Housing Width | 34 in |
Outlet Size | 16 1/4 in x 11 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 3,015 cfm, Airflow @ 0.500 in SP 2,830 cfm, Airflow @ 0.750 in SP 2,370 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Centrifugal Duct Fan, In-line, 120V, 12" (DFRC-12ES)
- DRI-EAZ Replacement Filter, For MFR No F504/F505 (F519)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- DAYTON Blower with Drive Package (50KA06)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- Dayton Belt Drive Blowers