Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 7C495
Zoro # G1877391
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,559.25
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Type With Drive Package
- Wheel Width (In.) 7 21/32 in
- Voltage 115/230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C495
- Zoro # G1877391
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Width (In.) | 34 in |
Height (In.) | 30 in |
Depth (In.) | 27 in |
Inlet Dia. (In.) | 16 1/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Discharge Height (In.) | 16 1/4 in |
Discharge Width (In.) | 11 3/4 in |
Housing Depth | 27 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Outlet Height | 16 1/4 in |
Overall Depth | 27 in |
Outlet Width | 11 3/4 in |
Shaft Diameter | 1 3/16 in |
Wheel Width | 7 5/8 in |
Housing Width | 34 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 16 1/4 in x 11 3/4 in |
Inlet Diameter | 16 1/8 in |
Overall Height | 30 in |
Wheel Diameter | 15 in |
Housing Height | 30 in |
Overall Width | 34 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 3,015 cfm, Airflow @ 0.500 in SP 2,830 cfm, Airflow @ 0.750 in SP 2,370 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T1)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520A2007/U)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL83)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- Dayton Belt Drive Blowers