Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 7C494
Zoro # G2578265
product price: $2,350.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,350.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Type With Drive Package
- Wheel Width (In.) 7 21/32 in
- Voltage 115/230
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C494
- Zoro # G2578265
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Discharge Width (In.) | 11 3/4 in |
Inlet Dia. (In.) | 16 1/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Width (In.) | 34 in |
Depth (In.) | 27 in |
Height (In.) | 30 in |
Discharge Height (In.) | 16 1/4 in |
Outlet Height | 16 1/4 in |
Wheel Width | 7 5/8 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Housing Height | 30 in |
Overall Width | 34 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 16 1/8 in |
Housing Width | 34 in |
Housing Depth | 27 in |
Wheel Diameter | 15 in |
Outlet Size | 16 1/4 in x 11 3/4 in |
Overall Depth | 27 in |
Outlet Width | 11 3/4 in |
Shaft Diameter | 1 3/16 in |
Overall Height | 30 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 2,645 cfm, Airflow @ 0.375 in SP 2,440 cfm, Airflow @ 0.500 in SP 2,200 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, 60x60 (45C671)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- MAMAC Duct Sensor, 6" (TE-702-B-7-B)
- DURAFLOW FILTRATION Filters for Dacor 82026, G-8112, RHF0408 -4-7/8 x 9-1/4 x 3/8 (2-Pack) (A60038- 2 Pack)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower with Drive Package (43XG63)
- DAYTON Blower with Drive Package (43XG77)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- Dayton Belt Drive Blowers