Shop All Spark Resistant Blowers
Dayton
Blower, 15 In, 3/4 HP, 115/230 V
Mfr # 7HT43
Zoro # G3363123
product price: $2,821.99
/ea
Free Shipping & Returns
$2,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 230/460
- Motor HP 3/4 hp
- Dimension C (In.) 18 1/2 in
- Dimension J (In.) 28 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HT43
- Zoro # G3363123
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension C (In.) | 18 1/2 in |
Dimension J (In.) | 28 3/8 in |
Dimension G (In.) | 15 3/4 in |
Housing Height (In.) | 30 1/8 in |
Dimension E (In.) | 27 1/2 in |
Dimension M (In.) | 18 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension F (In.) | 24 1/8 in |
Dimension B (In.) | 11 5/8 in |
Housing Width (In.) | 32 1/8 in |
Housing Depth (In.) | 28 3/8 in |
Dimension A (In.) | 15 7/8 in |
Inlet Dia. (In.) | 15 7/8 in |
Dimension N (In.) | 20 in |
Discharge Width (In.) | 11 5/8 in |
Dimension K (In.) | 11 5/8 in |
Dimension H (In.) | 16 1/4 in |
Discharge Height (In.) | 30 1/8 in |
Outlet Height | 30 1/8 in |
Wheel Diameter | 15 in |
Inlet Diameter | 15 7/8 in |
Overall Height | 27 1/2 in |
Wheel Width | 12 1/8 in |
Housing Depth | 28 3/8 in |
Outlet Width | 11 5/8 in |
Shaft Diameter | 1 1/4 in |
Overall Width | 24 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 28 1/2 in |
Housing Width | 32 1/8 in |
Housing Height | 30 1/8 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 3,016 cfm, Airflow @ 0.125 in SP 2,950 cfm, Airflow @ 0.250 in SP 2,885 cfm, Airflow @ 0.500 in SP 2,748 cfm, Airflow @ 0.750 in SP 2,602 cfm, Airflow @ 1.000 in SP 2,443 cfm, Airflow @ 1.250 in SP 2,267 cfm, Airflow @ 1.500 in SP 2,044 cfm, Airflow @ 2.000 in SP 3,101 cfm, Airflow @ 3.000 in SP 2,433 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.