Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 2C798
Zoro # G0688633
product price: $1,914.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,914.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Wheel Width (In.) 7 21/32 in
- Type Less Drive Package
- Includes Weatherproof Drive Cover
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C798
- Zoro # G0688633
- UPC # 190735217047
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Inlet Dia. (In.) | 16 1/8 in |
Depth (In.) | 27 in |
Shaft Dia. (In.) | 1 in |
Discharge Height (In.) | 16 1/4 in |
Height (In.) | 30 in |
Discharge Width (In.) | 11 3/4 in |
Width (In.) | 34 in |
Overall Height | 30 in |
Overall Width | 34 in |
Outlet Size | 16 1/4 in x 11 3/4 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 15 in |
Wheel Width | 7 5/8 in |
Overall Depth | 27 in |
Inlet Diameter | 16 1/8 in |
Outlet Height | 16 1/4 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Outlet Width | 11 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 1,870 cfm, Maximum Airflow 4,525 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 7 5/8 in, Number of Inlets 1, Inlet Diameter 16 1/8 in, Outlet Shape Rectangular, Outlet Height 16 1/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-2)
- DYNA-GLO Replacement Wall Mounting Bracket For Wall Heater (AQ000006)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2002-0600-1725)
- SENCO Micro Pin Variety 23Ga (A109809)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J500)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- Dayton Belt Drive Blowers