Shop All High Pressure Radial Blade Blowers
Dayton
Blower, 15 5/8 In
Mfr # 7C247
Zoro # G2467552
product price: $2,550.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,550.99
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 15 5/8 in
- Voltage 230/460
- Motor HP 5 hp
- Housing Height (In.) 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C247
- Zoro # G2467552
- UPC # 00799471519479
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 15 5/8 in |
Housing Height (In.) | 24 3/8 in |
Discharge Height (In.) | 9 in |
Dimension D (In.) | 7 1/2 in |
Dimension L (In.) | 11 11/16 in |
Wheel Width (In.) | 5 7/8 in |
Dimension T (In.) | 26 3/4 in |
Dimension S (In.) | 28 in |
Dimension K (In.) | 12 3/16 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension C (In.) | 9 in |
Dimension E (In.) | 17 5/8 in |
Dimension P (In.) | 9 1/4 in |
Dimension M (In.) | 28 1/2 in |
Dimension F (In.) | 14 1/2 in |
Dimension X (In.) | 18 7/8 in |
Inlet Dia. (In.) | 9 1/4 in |
Housing Width (In.) | 7 1/2 in |
Dimension R (In.) | 13 5/16 in |
Dimension N (In.) | 6 7/8 in |
Dimension B (In.) | 1 in |
Dimension V (In.) | 9/16 in |
Dimension G (In.) | 9 11/16 in |
Dimension Q (In.) | 9 7/8 in |
Dimension H (In.) | 11 1/16 in |
Discharge Width (In.) | 7 1/2 in |
Dimension J (In.) | 4 15/16 in |
Housing Length (In.) | 23 7/8 in |
Dimension A (In.) | 17 1/4 in |
Overall Height | 24 3/8 in |
Wheel Width | 5 7/8 in |
Housing Depth | 23 7/8 in |
Housing Width | 7 1/2 in |
Overall Width | 29 1/2 in |
Shaft Diameter | 1 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 9 in x 7 1/2 in |
Wheel Diameter | 15 5/8 in |
Outlet Height | 9 in |
Overall Depth | 23 7/8 in |
Housing Height | 24 3/8 in |
Outlet Width | 7 1/2 in |
Inlet Diameter | 9 1/4 in |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL 2310 Tripolymer Brushable Repair Coating Crystal Clear Multi-Purpose Repair Coating 1 gal (GC65300)
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- DAYTON Attic Fan Thermostat/Humidistat, Close on Rise, SPST (10N203)
- DAYTON Door Louver, 10-1/8 H, 18-1/4 W, Steel (6WRJ2)
- DAYTON Blower, 19 1/8 In (7C334)
- DAYTON Blower, 22 5/8 In (7C265)
- DAYTON Blower, 15 5/8 In (7C252)
- DAYTON Blower, 13 1/2 In (7D770)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V (7AV04)
- DAYTON Blower, 10 In (4C129)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- Dayton High Pressure Radial Blade Blowers