Shop All Square Centrifugal In-Line Blowers
Dayton
Blower, 14 In, w/ 1 1/2 HP Drive Pkg
Mfr # 7A0J1
Zoro # G1635645
product price: $2,258.99
/ea
Free Shipping & Returns
$2,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Stock No. 5AV78
- CFM @ 0.000-In. SP 3689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0J1
- Zoro # G1635645
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Inlet Width (In.) | 19 7/8 in |
Dimension F (In.) | 17 in |
Dimension A (In.) | 23 1/8 in |
Height (In.) | 23 in |
Inlet Height (In.) | 19 7/8 in |
Outlet Dia. (In.) | 10 in |
Inlet Dia. (In.) | 10 in |
Max. Depth (In.) | 22 in |
Width (In.) | 23 in |
Dimension D (In.) | 1 1/2 in |
Dimension B (In.) | 22 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Height (In.) | 19 7/8 in |
Dimension E (In.) | 20 in |
Dimension C (In.) | 19 7/8 in |
Dimension G (In.) | 13 1/4 in |
Max. Motor Height (In.) | 12 1/2 in |
Outlet Width (In.) | 19 7/8 in |
Outlet Duct Connection Width | 19 3/4 in |
Outlet Diameter | 10 in |
Overall Width | 23 in |
Overall Depth | 22 in |
Inlet Diameter | 10 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Width | 19 7/8 in |
Inlet Duct Connection Height | 19 7/8 in |
Outlet Duct Connection Height | 19 3/4 in |
Overall Height | 23 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 14 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 3,689 cfm, Airflow @ 0.125 in SP 3,633 cfm, Airflow @ 0.250 in SP 3,576 cfm, Airflow @ 0.375 in SP 3,520 cfm, Airflow @ 0.500 in SP 3,461 cfm, Airflow @ 0.750 in SP 3,330 cfm, Airflow @ 1.000 in SP 3,193 cfm, Airflow @ 1.250 in SP 3,050 cfm, Airflow @ 1.500 in SP 2,894 cfm, Airflow @ 2.000 in SP 2,457 cfm, Maximum Static Pressure 2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa66-35 Upper Tube Assembly For (SA66-35)
- DAYTON Blower Wheel, For Use With 2C864 (602-11-4007)
- KOCH FILTER 24x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-013)
- LOCHINVAR Plt3400 Hot Surface Igniter With (PLT3400)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON Duct Blower, 18 In (7H463)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 160LF 115V)
- Dayton Square Centrifugal In-Line Blowers