Shop All Radial Blade Blowers
Dayton
Blower, 13 1/2in
Mfr # 7D752
Zoro # G2438703
product price: $1,020.61
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,020.61
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 7 1/2 hp
- Dimension R (In.) 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7D752
- Zoro # G2438703
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension R (In.) | 11 1/2 in |
Dimension G (In.) | 1 in |
Wheel Width (In.) | 4 3/8 in |
Dimension F (In.) | 9 9/16 in |
Dimension C (In.) | 7 1/8 in |
Dimension E (In.) | 8 in |
Dimension D (In.) | 5 3/4 in |
Dimension P (In.) | 8 in |
Dimension J (In.) | 9 5/8 in |
Depth (In.) | 18 7/8 in |
Dimension O (In.) | 18 7/8 in |
Dimension B (In.) | 11 1/4 in |
Dimension V (In.) | 7 1/4 in |
Width (In.) | 22 3/8 in |
Dimension H (In.) | 10 1/2 in |
Dimension A (In.) | 17 5/8 in |
Shaft Dia. (In.) | 1 1/8 in |
Inlet Dia. (In.) | 8 in |
Dimension L (In.) | 11 in |
Dimension K (In.) | 11 3/8 in |
Height (In.) | 23 1/8 in |
Dimension S (In.) | 8 1/8 in |
Discharge Height (In.) | 7 1/8 in |
Discharge Width (In.) | 5 3/4 in |
Wheel Bore Diameter | 1 1/8 in |
Shaft Diameter | 1 1/8 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Housing Height | 23 1/8 in |
Overall Height | 23 1/8 in |
Overall Width | 22 3/8 in |
Outlet Width | 5 3/4 in |
Wheel Width | 4 3/8 in |
Housing Depth | 18 7/8 in |
Wheel Diameter | 13 1/2 in |
Outlet Height | 7 1/8 in |
Overall Depth | 18 7/8 in |
Inlet Diameter | 8 in |
Housing Width | 22 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 2,005 cfm, Airflow @ 2.000 in SP 1,919 cfm, Airflow @ 3.000 in SP 1,832 cfm, Airflow @ 4.000 in SP 1,741 cfm, Airflow @ 5.000 in SP 1,647 cfm, Airflow @ 6.000 in SP 1,547 cfm, Airflow @ 7.000 in SP 1,438 cfm, Airflow @ 8.000 in SP 1,319 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 4 in. D 28 Ga. Galvanized Steel Storm Collar (104810)
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15201.13 4PK)
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (12121.12 4pk)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- DAYTON Blower, 12 1/2 In (4C217)
- DAYTON Blower, 8 15/16 In (2C820)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT3)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- Dayton Radial Blade Blowers