Shop All Belt Drive Blowers
Dayton
Blower, 13-1/2 In Wheel, Alum
Mfr # 45J509
Zoro # G2452156
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Type Less Motor
- Wheel Width (In.) 13 1/2 in
- Blower RPM 3,450 RPM
- Max. Ambient Temp. (F) 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J509
- Zoro # G2452156
- UPC # 190735301685
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Wheel Width (In.) | 13 1/2 in |
Discharge Width (In.) | 5 3/4 in |
Height (In.) | 32 in |
Inlet Dia. (In.) | 8 in |
Depth (In.) | 22 in |
Discharge Height (In.) | 7 1/8 in |
Width (In.) | 17 5/8 in |
Overall Depth | 22 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 17 5/8 in |
Overall Height | 32 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Wheel Width | 13 1/2 in |
Inlet Diameter | 8 in |
Wheel Diameter | 13 1/2 in |
Outlet Width | 5 3/4 in |
Outlet Height | 7 1/8 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 1,319 cfm, Maximum Airflow 1,832 cfm, Maximum Static Pressure 8 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 92 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Aluminum, Wheel Width 13 1/2 in, Number of Inlets 1, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 7 1/8 in, Outlet Width 5 3/4 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- AUBE Line Voltage Non-Programmable thermostat; 2000 watts at 120 volts (TH114-A-120S)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA6)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 11" L, 11 in H (GRAE890GA26)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- Dayton Belt Drive Blowers