Shop All Radial Blade Blowers
Dayton
Blower, 13 1/2 In
Mfr # 7C639
Zoro # G3195875
product price: $1,237.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 230/460
- Motor HP 2 hp
- Max. Inlet Temp. (Deg. F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C639
- Zoro # G3195875
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Depth (In.) | 23 in |
Wheel Width (In.) | 8 1/8 in |
Discharge Width (In.) | 10 3/4 in |
Width (In.) | 23 in |
Height (In.) | 28 in |
Inlet Dia. (In.) | 14 1/2 in |
Discharge Height (In.) | 14 5/8 in |
Wheel Diameter | 13 1/2 in |
Overall Height | 28 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 23 in |
Outlet Size (H x W) | 14 5/8 in x 10 3/4 in |
Overall Width | 23 in |
Inlet Diameter | 14 1/2 in |
Wheel Bore Diameter | 7/8 in |
Outlet Height | 14 5/8 in |
Housing Height | 28 in |
Outlet Width | 10 3/4 in |
Overall Depth | 23 in |
Wheel Width | 8 1/8 in |
Housing Width | 23 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 3,393 cfm, Airflow @ 0.250 in SP 3,221 cfm, Airflow @ 0.500 in SP 3,048 cfm, Airflow @ 0.750 in SP 2,863 cfm, Airflow @ 1.000 in SP 2,664 cfm, Airflow @ 1.500 in SP 2,164 cfm, Airflow @ 2.000 in SP 1,181 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- PACKARD Combustion Air Booster, Replacement (65475)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L (SRL12241)
- DAYTON Blower, 13 1/2 In (4C121)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- DAYTON Blower, 10 9/16in (7C447)
- DAYTON Blower, 13 1/2in (7D752)
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- Dayton Radial Blade Blowers