Shop All Radial Blade Blowers
Dayton
Blower, 13 1/2 In
Mfr # 4C330
Zoro # G2907177
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 13 1/2 in
- Dimension K (In.) 11 3/8 in
- Wheel Width (In.) 4 3/8 in
- Dimension V (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4C330
- Zoro # G2907177
- UPC # 190735321997
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension K (In.) | 11 3/8 in |
Wheel Width (In.) | 4 3/8 in |
Dimension V (In.) | 7 1/4 in |
Dimension X (In.) | 12 5/8 in |
Dimension J (In.) | 9 5/8 in |
Dimension G (In.) | 1 in |
Dimension P (In.) | 8 in |
Dimension C (In.) | 7 1/8 in |
Height (In.) | 23 1/8 in |
Dimension O (In.) | 18 7/8 in |
Dimension R (In.) | 11 1/2 in |
Dimension S (In.) | 8 1/8 in |
Dimension F (In.) | 9 9/16 in |
Discharge Height (In.) | 7 1/8 in |
Inlet Dia. (In.) | 8 in |
Dimension A (In.) | 17 5/8 in |
Discharge Width (In.) | 5 3/4 in |
Width (In.) | 22 3/8 in |
Dimension D (In.) | 5 3/4 in |
Dimension E (In.) | 8 in |
Depth (In.) | 18 7/8 in |
Dimension B (In.) | 11 1/4 in |
Dimension L (In.) | 11 in |
Dimension H (In.) | 10 1/2 in |
Overall Height | 23 1/8 in |
Overall Width | 22 3/8 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 5 3/4 in |
Wheel Width | 4 3/8 in |
Wheel Bore Diameter | 1 1/8 in |
Outlet Height | 7 1/8 in |
Inlet Diameter | 8 in |
Wheel Diameter | 13 1/2 in |
Overall Depth | 18 7/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 1,319 cfm, Maximum Airflow 2,005 cfm, Maximum Static Pressure 8 in wc, Maximum Inlet Air Temperature 180 Degrees F, Sound Level 92 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 4 3/8 in, Number of Inlets 1, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 7 1/8 in, Outlet Width 5 3/4 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Bowl Assy 325 W/Sensr (RK30063)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-141000-000)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS3)
- DAYTON Blower, 13 1/2in (7C562)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT87)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Blower, 9 In (2C863)
- DAYTON Blower, 13 1/2 In (4C121)
- Dayton Radial Blade Blowers