Shop All Radial Blade Blowers
Dayton
Blower, 13 1/2 In
Mfr # 4C121
Zoro # G1852067
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Less Motor
- Wheel Dia. (In.) 13 1/2 in
- Wheel Material Aluminum
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4C121
- Zoro # G1852067
- UPC # 190735321874
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Width (In.) | 10 3/4 in |
Depth (In.) | 23 in |
Height (In.) | 28 in |
Width (In.) | 23 in |
Inlet Dia. (In.) | 14 1/2 in |
Wheel Width (In.) | 8 1/8 in |
Discharge Height (In.) | 14 5/8 in |
Overall Height | 28 in |
Overall Width | 23 in |
Inlet Diameter | 14 1/2 in |
Wheel Width | 8 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Bore Diameter | 7/8 in |
Outlet Size (H x W) | 14 5/8 in x 10 3/4 in |
Overall Depth | 23 in |
Outlet Height | 14 5/8 in |
Wheel Diameter | 13 1/2 in |
Outlet Width | 10 3/4 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 1,181 cfm, Maximum Airflow 3,393 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Wheel Width 8 1/8 in, Number of Inlets 1, Inlet Diameter 14 1/2 in, Outlet Shape Rectangular, Outlet Height 14 5/8 in, Outlet Width 10 3/4 in, Outlet Diameter Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- FOLLETT ICE Thumb Screw (PD501100)
- DAYTON Blower, 13 1/2in (7C487)
- DAYTON Blower, 8 15/16 In (2C820)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT87)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP5)
- Dayton Radial Blade Blowers