Shop All Radial Blade Blowers
Dayton
Blower, 12 In
Mfr # 7C555
Zoro # G1868736
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 12 1/2 in
- Voltage 115/230
- Motor HP 1 1/2 hp
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C555
- Zoro # G1868736
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Discharge Height (In.) | 13 1/4 in |
Wheel Width (In.) | 7 9/16 in |
Inlet Dia. (In.) | 13 1/4 in |
Width (In.) | 22 in |
Depth (In.) | 22 in |
Discharge Width (In.) | 9 5/8 in |
Height (In.) | 27 in |
Overall Height | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 9 5/8 in |
Overall Width | 22 in |
Housing Width | 22 in |
Outlet Height | 13 1/4 in |
Wheel Width | 7 1/2 in |
Housing Height | 27 in |
Wheel Bore Diameter | 5/8 in |
Housing Depth | 22 in |
Wheel Diameter | 12 1/2 in |
Inlet Diameter | 13 1/4 in |
Overall Depth | 22 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 0.000 in SP 2,461 cfm, Airflow @ 0.250 in SP 2,331 cfm, Airflow @ 0.500 in SP 2,179 cfm, Airflow @ 0.750 in SP 2,007 cfm, Airflow @ 1.000 in SP 1,807 cfm, Airflow @ 1.500 in SP 1,252 cfm, Airflow @ 2.000 in SP 166 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with 3500 BTU Heater and Remote Control (WAC8001W)
- KOCH FILTER MiniPleat Filter, 4V, MERV14, 24"x12"x12" (111-601-103)
- JOHNSON CONTROLS Te-6316P-1 Temp Sensor; 1000 (TE-6316P-1)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18201.8 4PK)
- DAYTON Blower, 115 V, 11 In (7C554)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON Blower, 9 In (2C863)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- Dayton Radial Blade Blowers