Shop All Belt Drive Blowers
Dayton
Blower, 12 5/8 In
Mfr # 7HR68
Zoro # G2715973
product price: $649.45
/ea
Free Shipping & Returns
$649.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 3/4 in
- Wheel Width (In.) 6 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Voltage 115/230
- Motor HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR68
- Zoro # G2715973
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 3/4 in |
Wheel Width (In.) | 6 in |
Discharge Width (In.) | 8 1/4 in |
Dimension C (In.) | 9 1/16 in |
Dimension Z (In.) | 1/2 in |
Housing Width (In.) | 8 1/4 in |
Dimension K (In.) | 8 1/4 in |
Dimension E (In.) | 13 7/16 in |
Dimension Y (In.) | 13/16 in |
Dimension X (In.) | 3/16 in |
Dimension A (In.) | 20 1/2 in |
Dimension D (In.) | 11/16 in |
Dimension F (In.) | 12 1/16 in |
Dimension B (In.) | 19 1/4 in |
Housing Height (In.) | 20 1/2 in |
Dimension S (In.) | 3 1/8 in |
Discharge Height (In.) | 13 7/16 in |
Dimension L (In.) | 21 1/8 in |
Dimension H (In.) | 10 3/8 in |
Dimension M (In.) | 8 1/4 in |
Dimension J (In.) | 11 3/4 in |
Dimension R (In.) | 3/4 in |
Housing Length (In.) | 19 1/4 in |
Dimension G (In.) | 11 1/4 in |
Inlet Dia. (In.) | 12 1/16 in |
Shaft Dia. (In.) | 3/4 in |
Dimension T (In.) | 1 1/16 in |
Overall Height | 21 1/8 in |
Housing Height | 20 1/2 in |
Housing Depth | 19 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 6 in |
Shaft Diameter | 3/4 in |
Housing Width | 8 1/4 in |
Outlet Height | 13 7/16 in |
Overall Depth | 10 5/8 in |
Outlet Width | 8 1/4 in |
Inlet Diameter | 12 in |
Wheel Dimensions | 12 3/4 in Dia. x 6 in W |
Overall Width | 19 1/4 in |
Wheel Diameter | 12 3/4 in |
Outlet Size | 13 3/8 in x 8 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,730 cfm, Airflow @ 0.250 in SP 1,584 cfm, Airflow @ 0.500 in SP 1,095 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (14201.13 12PK)
- DAYTON Replacement Isolator Kit (6366408)
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- CRANE USA Air Purifier, Medium room size (EE-5068)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN83)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J470)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP19)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- Dayton Belt Drive Blowers