Shop All Belt Drive Blowers
Dayton
Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W
Mfr # 5NRD2
Zoro # G1465256
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 3/4 in
- Wheel Width (In.) 9 1/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Includes Isolation Grommet, Motor Mounting Bracket, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRD2
- Zoro # G1465256
- UPC # 190735348031
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 3/4 in |
Wheel Width (In.) | 9 1/16 in |
Housing Depth (In.) | 19 3/8 in |
Discharge Height (In.) | 8 3/8 in |
Housing Height (In.) | 21 11/16 in |
Housing Width (In.) | 12 1/4 in |
Discharge Width (In.) | 12 1/4 in |
Shaft Dia. | 1 in |
Overall Height | 20 1/2 in |
Overall Width | 18 in |
Wheel Bore Diameter | 1 in |
Housing Depth | 19.5 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 13 3/8 in x 13 3/8 in |
Outlet Width | 13 3/8 in |
Wheel Dimensions | 12 3/4 in Dia. x 9 in W |
Wheel Diameter | 12 3/4 in |
Outlet Height | 13 3/8 in |
Shaft Diameter | 1 in |
Inlet Diameter | 10 1/8 in |
Overall Depth | 19 1/4 in |
Housing Height | 20.5 in |
Wheel Width | 9 in |
Housing Width | 12.2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 3/4 in, Minimum Airflow 1,790 cfm, Maximum Airflow 4,880 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 9 in, Number of Inlets 2, Inlet Diameter 10 1/8 in, Outlet Shape Rectangular, Outlet Height 13 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Wire Suspended Probe, Stainless Steel (3W2)
- KLEAN-STRIP Klean-Heat 1 Gal. Plastic Bottle Kerosene Alternative (GKKH99991)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- JOHNSON CONTROLS Thermostat, Push Button, 24 to 30V AC (FCP-PA-701-B)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J424)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J488)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN04)
- DAYTON Blower, 15 In (2C798)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J426)
- Dayton Belt Drive Blowers