Shop All Belt Drive Blowers
Dayton
Blower, 12 1/4 In
Mfr # 7C889
Zoro # G3043345
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,028.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Type With Drive Package
- Wheel Width (In.) 6 1/2 in
- Voltage 230/460
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7C889
- Zoro # G3043345
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Inlet Dia. (In.) | 13 1/4 in |
Width (In.) | 30 in |
Discharge Height (In.) | 13 1/4 in |
Discharge Width (In.) | 9 5/8 in |
Depth (In.) | 22 in |
Shaft Dia. (In.) | 1 in |
Height (In.) | 27 in |
Overall Depth | 22 in |
Outlet Width | 9 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Wheel Width | 6 1/2 in |
Outlet Height | 13 1/4 in |
Housing Depth | 22 in |
Housing Width | 30 in |
Housing Height | 27 in |
Wheel Diameter | 12 1/4 in |
Inlet Diameter | 13 1/4 in |
Overall Height | 27 in |
Overall Width | 30 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 2,420 cfm, Airflow @ 1.000 in SP 2,190 cfm, Airflow @ 1.250 in SP 1,900 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 4" Diameter, 304 Stianless Steel, 24 Gauge (RAF04.S24)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HP07)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230V (7HN63)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN87)
- Dayton Belt Drive Blowers