Shop All Belt Drive Blowers
Dayton
Blower, 12 1/4 In
Mfr # 7C493
Zoro # G3103091
product price: $1,936.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,936.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Type With Drive Package
- Wheel Width (In.) 6 1/2 in
- Voltage 230/460
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C493
- Zoro # G3103091
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Width (In.) | 9 5/8 in |
Width (In.) | 30 in |
Discharge Height (In.) | 13 1/4 in |
Depth (In.) | 22 in |
Shaft Dia. (In.) | 1 in |
Inlet Dia. (In.) | 13 1/4 in |
Height (In.) | 27 in |
Housing Depth | 22 in |
Wheel Diameter | 12 1/4 in |
Shaft Diameter | 1 in |
Housing Width | 30 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 27 in |
Outlet Width | 9 5/8 in |
Overall Depth | 22 in |
Overall Width | 30 in |
Inlet Diameter | 13 1/4 in |
Wheel Width | 6 1/2 in |
Outlet Height | 13 1/4 in |
Housing Height | 27 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,260 cfm, Airflow @ 0.750 in SP 2,015 cfm, Airflow @ 1.000 in SP 1,700 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Diaphragm, for D - Pilot (04-01623-00)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- DAYTON Blower, 12 1/4 In (7C491)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- DAYTON Blower with Drive Package (43XG63)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- Dayton Belt Drive Blowers