Shop All Belt Drive Blowers
Dayton
Blower, 12 1/4 In
Mfr # 7C489
Zoro # G0292871
product price: $1,912.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,912.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Wheel Width (In.) 6 1/2 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C489
- Zoro # G0292871
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Width (In.) | 30 in |
Discharge Height (In.) | 13 1/4 in |
Discharge Width (In.) | 9 5/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Depth (In.) | 22 in |
Height (In.) | 27 in |
Shaft Dia. (In.) | 1 in |
Housing Depth | 22 in |
Housing Width | 30 in |
Overall Height | 27 in |
Outlet Width | 9 5/8 in |
Wheel Width | 6 1/2 in |
Shaft Diameter | 1 in |
Wheel Diameter | 12 1/4 in |
Outlet Height | 13 1/4 in |
Housing Height | 27 in |
Wheel Dimensions | 12 1/4 in Dia. x 6 1/2 in W |
Overall Width | 30 in |
Overall Depth | 22 in |
Inlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 13 1/4 in x 9 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 2,045 cfm, Airflow @ 0.375 in SP 1,910 cfm, Airflow @ 0.500 in SP 1,770 cfm, Airflow @ 0.750 in SP 1,400 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Bowl - 10" For - Part# 153194 (153194)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18201.8 4PK)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst Fixed (F59A-1C)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON B/D Blower, 20 In, Less Drive Pkg (5UDU4)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower, 15 In (2C798)
- Dayton Belt Drive Blowers