Shop All Belt Drive Blowers
Dayton
Blower, 12-1/2 In Wheel, SS
Mfr # 45J502
Zoro # G2452226
product price: $2,191.99
/ea
Free Shipping & Returns
$2,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/2 in
- Type Less Motor
- Wheel Width (In.) 12 1/2 in
- Bearing Type Ball
- Housing Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J502
- Zoro # G2452226
- UPC # 190735301616
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Wheel Width (In.) | 12 1/2 in |
Depth (In.) | 20 1/8 in |
Inlet Dia. (In.) | 7 in |
Height (In.) | 26 5/8 in |
Width (In.) | 17 in |
Discharge Height (In.) | 5 in |
Discharge Width (In.) | 4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 4 in |
Wheel Width | 12 1/2 in |
Wheel Diameter | 12 1/2 in |
Inlet Diameter | 7 in |
Overall Width | 17 in |
Overall Height | 26 5/8 in |
Outlet Size (H x W) | 5 in x 4 in |
Overall Depth | 20 1/8 in |
Outlet Height | 5 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 12 1/2 in, Minimum Airflow 638 cfm, Maximum Airflow 1,127 cfm, Maximum Static Pressure 8 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 90 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Stainless Steel, Wheel Width 12 1/2 in, Number of Inlets 1, Inlet Diameter 7 in, Outlet Shape Rectangular, Outlet Height 5 in, Outlet Width 4 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x24"x1" (284-100-240)
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20221.12 12PK)
- SUPCO Liquid Line Dryer, 7/8" ODF, 30"cu. (LLD307S)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN49)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- DAYTON Blower with Drive Package (43XG86)
- DAYTON Blower, 10 1/4 In (7J577)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- Dayton Belt Drive Blowers