Shop All Radial Blade Blowers
Dayton
Blower, 115 V, 7 3/4 In
Mfr # 7C552
Zoro # G1888704
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 115
- Motor HP 1/6 hp
- Blower RPM 1,725 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C552
- Zoro # G1888704
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Discharge Height (In.) | 8 1/4 in |
Height (In.) | 15 in |
Wheel Width (In.) | 4 1/16 in |
Depth (In.) | 14 in |
Inlet Dia. (In.) | 8 in |
Width (In.) | 15 in |
Discharge Width (In.) | 5 3/8 in |
Housing Depth | 14 in |
Wheel Bore Diameter | 1/2 in |
Overall Depth | 14 in |
Overall Width | 15 in |
Wheel Diameter | 7 3/4 in |
Outlet Width | 5 3/8 in |
Outlet Height | 8 1/4 in |
Housing Width | 15 in |
Housing Height | 15 in |
Overall Height | 15 in |
Outlet Size (H x W) | 8 1/4 in x 5 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 8 in |
Wheel Width | 4 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.000 in SP 533 cfm, Airflow @ 0.250 in SP 448 cfm, Airflow @ 0.500 in SP 334 cfm, Airflow @ 0.750 in SP 93 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- AMERI-VENT Cap Gas Vent 4In Double Wall (4ECW)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- HONEYWELL Zd18X14Tz 24V Automatic (ZD18X14TZ)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP5)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT6)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- Dayton Radial Blade Blowers