Shop All Belt Drive Blowers
Dayton
Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8
Mfr # 5NRD1
Zoro # G0592541
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Wheel Width (In.) 10 1/8 in
- Mounting Multipostion
- Housing Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRD1
- Zoro # G0592541
- UPC # 190735348024
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 10 1/8 in |
Housing Height (In.) | 18 13/16 in |
Discharge Height (In.) | 7 in |
Housing Width (In.) | 13 1/8 in |
Housing Depth (In.) | 16 9/16 in |
Discharge Width (In.) | 13 1/8 in |
Shaft Dia. | 3/4 in |
Overall Width | 18 in |
Overall Height | 17 3/8 in |
Wheel Diameter | 11 1/8 in |
Wheel Dimensions | 11 1/8 in Dia. x 10 1/8 in W |
Inlet Diameter | 9 1/8 in |
Overall Depth | 16 5/8 in |
Outlet Height | 11 3/8 in |
Housing Width | 13.1 in |
Outlet Size | 11 3/8 in x 11 3/8 in |
Wheel Bore Diameter | 3/4 in |
Housing Depth | 16.7 in |
Outlet Width | 11 3/8 in |
Wheel Width | 10 1/8 in |
Housing Height | 17.3 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/8 in, Minimum Airflow 1,230 cfm, Maximum Airflow 3,390 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 10 1/8 in, Number of Inlets 2, Inlet Diameter 9 1/8 in, Outlet Shape Rectangular, Outlet Height 11 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp (7M7Z5)
- DAYTON Exhaust/Supply Fan, 24 In (10E026)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 27.62, White, Steel (4MJT4)
- NORDFAB Round Reducer, 16 in x 14 in Duct Dia, Galvanized Steel, 20 GA, 8" L (8040025948)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN54)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HR02)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP63)
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN04)
- Dayton Belt Drive Blowers