Shop All Belt Drive Blowers
Dayton
Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W
Mfr # 5NRD0
Zoro # G2701797
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Wheel Width (In.) 7 5/8 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Shaft Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRD0
- Zoro # G2701797
- UPC # 190735348017
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 7 5/8 in |
Shaft Dia. | 3/4 in |
Housing Height (In.) | 18 13/16 in |
Discharge Width (In.) | 10 1/2 in |
Discharge Height (In.) | 7 in |
Housing Width (In.) | 10 1/2 in |
Housing Depth (In.) | 16 9/16 in |
Overall Width | 15 3/4 in |
Overall Height | 17 3/8 in |
Wheel Width | 7 5/8 in |
Wheel Diameter | 11 1/8 in |
Outlet Size | 11 3/8 in x 11 3/8 in |
Housing Height | 17.3 in |
Overall Depth | 16 5/8 in |
Housing Width | 10.5 in |
Housing Depth | 16.7 in |
Shaft Diameter | 3/4 in |
Outlet Height | 11 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 9 1/8 in |
Wheel Bore Diameter | 3/4 in |
Wheel Dimensions | 11 1/8 in Dia. x 7 5/8 in W |
Outlet Width | 11 3/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/8 in, Minimum Airflow 1,150 cfm, Maximum Airflow 3,440 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 7 5/8 in, Number of Inlets 2, Inlet Diameter 9 1/8 in, Outlet Shape Rectangular, Outlet Height 11 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ1)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN17)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HR02)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- Dayton Belt Drive Blowers