Shop All Belt Drive Blowers
Dayton
Blower, 11 1/8 In
Mfr # 7J550
Zoro # G4080352
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 6 7/16 in
- Voltage 208-230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J550
- Zoro # G4080352
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 6 7/16 in |
Housing Height (In.) | 17 1/2 in |
Dimension G (In.) | 11 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Dimension A (In.) | 17 1/2 in |
Dimension Y (In.) | 13/16 in |
Housing Width (In.) | 8 1/4 in |
Dimension F (In.) | 10 7/8 in |
Dimension M (In.) | 7 99606299/100000000 in |
Dimension S (In.) | 3 1/8 in |
Inlet Dia. (In.) | 10 7/8 in |
Dimension X (In.) | 5/16 in |
Dimension R (In.) | 3/4 in |
Dimension K (In.) | 8 1/4 in |
Discharge Width (In.) | 8 1/4 in |
Dimension Z (In.) | 1/2 in |
Dimension B (In.) | 16 5/16 in |
Dimension H (In.) | 10 3/8 in |
Dimension J (In.) | 10 1/8 in |
Dimension T (In.) | 1 1/16 in |
Dimension L (In.) | 18 118110/10000000 in |
Housing Length (In.) | 16 5/16 in |
Dimension C (In.) | 7 99212598/100000000 in |
Discharge Height (In.) | 11 3/8 in |
Dimension E (In.) | 11 3/8 in |
Dimension D (In.) | 11/16 in |
Overall Width | 16 5/16 in |
Inlet Diameter | 10 7/8 in |
Housing Width | 8 1/4 in |
Overall Depth | 10 5/8 in |
Outlet Height | 11 3/8 in |
Shaft Diameter | 3/4 in |
Housing Depth | 16 5/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 11 1/8 in |
Housing Height | 17 1/2 in |
Outlet Width | 8 1/4 in |
Overall Height | 18 in |
Wheel Width | 6 7/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,380 cfm, Airflow @ 0.250 in SP 2,320 cfm, Airflow @ 0.500 in SP 2,170 cfm, Airflow @ 0.750 in SP 2,020 cfm, Airflow @ 1.000 in SP 1,830 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Plug Housing, 3334485008 (3334485008)
- POWERZONE PowerZone CZHV20B Floor Fan, 20 in Dia Blade, 120 VAC, Black (LF-20)
- CARRIER Discharge Pressure Transducer (HK05ZZ001)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC4E)
- DAYTON Blower, 12 1/4 In (7C491)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower, 9 1/2 In (7HR35)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- Dayton Belt Drive Blowers