Shop All Belt Drive Blowers
Dayton
Blower, 11 1/8 In
Mfr # 7J540
Zoro # G4150684
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Wheel Width (In.) 6 7/16 in
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J540
- Zoro # G4150684
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 6 7/16 in |
Dimension D (In.) | 11/16 in |
Inlet Dia. (In.) | 10 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension A (In.) | 17 1/2 in |
Dimension Y (In.) | 13/16 in |
Dimension H (In.) | 10 3/8 in |
Dimension B (In.) | 16 5/16 in |
Dimension T (In.) | 1 1/16 in |
Dimension K (In.) | 8 1/4 in |
Dimension X (In.) | 5/16 in |
Dimension C (In.) | 7 99212598/100000000 in |
Dimension S (In.) | 3 1/8 in |
Dimension M (In.) | 7 99606299/100000000 in |
Dimension Z (In.) | 1/2 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 8 1/4 in |
Housing Height (In.) | 17 1/2 in |
Dimension L (In.) | 18 118110/10000000 in |
Discharge Width (In.) | 8 1/4 in |
Housing Length (In.) | 16 5/16 in |
Dimension F (In.) | 10 7/8 in |
Dimension J (In.) | 10 1/8 in |
Dimension R (In.) | 3/4 in |
Dimension G (In.) | 11 1/4 in |
Dimension E (In.) | 11 3/8 in |
Inlet Diameter | 10 7/8 in |
Wheel Width | 6 7/16 in |
Outlet Width | 8 1/4 in |
Wheel Diameter | 11 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 10 5/8 in |
Overall Width | 16 5/16 in |
Shaft Diameter | 3/4 in |
Housing Width | 8 1/4 in |
Housing Height | 17 1/2 in |
Outlet Height | 11 3/8 in |
Housing Depth | 16 5/16 in |
Overall Height | 18 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,820 cfm, Airflow @ 0.250 in SP 1,720 cfm, Airflow @ 0.500 in SP 1,500 cfm, Airflow @ 0.750 in SP 1,250 cfm, Airflow @ 1.000 in SP 930 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT 10" Fully Adjustable Motorized Airflow Control Damper (ZC210)
- SUPCO Temp Recording Chart, Box 60, PK60 (CR87-21)
- HONEYWELL Honeywell Flame Sensor C7027A1064, UV Minipeeper, -40 To +215°F Range, 1/2" Conduit Spud (C7027A1064)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J500)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN47)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- Dayton Belt Drive Blowers