Shop All Spark Resistant Blowers
Dayton
Blower, 11-1/8", 1/3 HP, 115/208-230 V
Mfr # 7DG07
Zoro # G2605780
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Voltage 115/208-230
- Motor HP 1/3 hp
- Motor Insulation Class B
- Dimension F (In.) 21 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DG07
- Zoro # G2605780
- UPC # 00194484318000
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Dimension F (In.) | 21 7/8 in |
Inlet Dia. (In.) | 11 in |
Housing Height (In.) | 23 3/4 in |
Discharge Width (In.) | 9 3/4 in |
Dimension C (In.) | 15 1/2 in |
Dimension J (In.) | 20 1/8 in |
Dimension G (In.) | 11 1/4 in |
Dimension M (In.) | 15 1/8 in |
Dimension N (In.) | 16 in |
Dimension A (In.) | 11 in |
Shaft Dia. (In.) | 3/4 in |
Dimension E (In.) | 22 1/4 in |
Housing Depth (In.) | 20 1/8 in |
Dimension H (In.) | 11 1/2 in |
Housing Width (In.) | 25 3/4 in |
Discharge Height (In.) | 23 3/4 in |
Dimension B (In.) | 9 3/4 in |
Dimension K (In.) | 8 5/8 in |
Overall Depth | 20 1/8 in |
Housing Height | 23 3/4 in |
Wheel Diameter | 11 1/8 in |
Wheel Width | 8 1/2 in |
Shaft Diameter | 3/4 in |
Overall Height | 22 1/4 in |
Outlet Height | 23 3/4 in |
Outlet Width | 9 3/4 in |
Inlet Diameter | 11 in |
Housing Width | 25 3/4 in |
Overall Width | 20 5/8 in |
Housing Depth | 20 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP 1,039 cfm, Airflow @ 0.125 in SP 1,014 cfm, Airflow @ 0.250 in SP 989 cfm, Airflow @ 0.500 in SP 938 cfm, Airflow @ 0.750 in SP 882 cfm, Airflow @ 1.000 in SP 819 cfm, Airflow @ 1.250 in SP 750 cfm, Airflow @ 1.500 in SP 674 cfm, Airflow @ 2.000 in SP 494 cfm, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.