Shop All Blower and Fan Accessories
Dayton
Blower, 10 In
Mfr # 7C649
Zoro # G0778696
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 230/460
- Motor HP 3/4 hp
- Full Load Amps 3.0/1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7C649
- Zoro # G0778696
- UPC # 00190735217184
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Width (In.) | 16 in |
Outlet Width (In.) | 8 in |
Outlet Height (In.) | 11 3/4 in |
Depth (In.) | 17 in |
Inlet Dia. (In.) | 10 in |
Height (In.) | 21 in |
Wheel Width (In.) | 5 1/4 in |
Housing Width | 14 3/4 in |
Inlet Diameter | 10 in |
Housing Depth | 17 in |
Wheel Dimensions | 10 5/8 in Dia. x 5 1/4 in W |
Overall Height | 21 in |
Outlet Size | 11 3/4 in x 8 in |
Overall Width | 16 in |
Wheel Width | 5 1/4 in |
Outlet Height | 11 3/4 in |
Wheel Diameter | 10 5/8 in |
Wheel Bore Diameter | 5/8 in |
Outlet Width | 8 in |
Overall Depth | 17 in |
Housing Height | 21 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 0.000 in SP 2,060 cfm, Airflow @ 0.125 in SP 1,970 cfm, Airflow @ 0.250 in SP 1,870 cfm, Airflow @ 0.375 in SP 1,800 cfm, Airflow @ 0.500 in SP 1,710 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,290 cfm, Airflow @ 1.250 in SP 1,020 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- CLEVELAND CONTROLS Static Pressure Probe, 5 1/2 In, Barbed (21399-112)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- BEGHELLI Air Purifier using UV-C Light (SA-30)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Blower, 10 5/8 In (7C453)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP87)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- Dayton Blower and Fan Accessories