Shop All Radial Blade Blowers
Dayton
Blower, 10 7/8 In
Mfr # 2C864
Zoro # G3485912
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 10 7/8 in
- Wheel Width (In.) 5 11/16 in
- Housing Material Steel
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2C864
- Zoro # G3485912
- UPC # 190735217122
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 7/8 in |
Wheel Width (In.) | 5 11/16 in |
Inlet Dia. (In.) | 10 in |
Depth (In.) | 17 in |
Discharge Height (In.) | 11 3/4 in |
Discharge Width (In.) | 8 in |
Height (In.) | 19 in |
Width (In.) | 18 in |
Overall Height | 19 in |
Overall Width | 18 in |
Outlet Size (H x W) | 11 3/4 in x 8 in |
Inlet Diameter | 10 in |
Wheel Width | 5 5/8 in |
Wheel Bore Diameter | 5/8 in |
Wheel Diameter | 11 in |
Outlet Height | 11 3/4 in |
Outlet Width | 8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 17 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 11 in, Minimum Airflow 97 cfm, Maximum Airflow 1,593 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Sleeve, Wheel Material Aluminum, Housing Material Steel, Wheel Width 5 5/8 in, Number of Inlets 1, Inlet Diameter 10 in, Outlet Shape Rectangular, Outlet Height 11 3/4 in, Outlet Width 8 in, Outlet Diameter Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN040-0)
- ALL-FILTERS 20X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20252.C 6PK)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BTN241-0)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON Blower, 8 15/16 In (2C820)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- DAYTON Blower, 13 1/2in (7C562)
- DAYTON Blower, 10 9/16in (7D751)
- DAYTON Blower, 13 1/2in (7D752)
- Dayton Radial Blade Blowers