Shop All Belt Drive Blowers
Dayton
Blower, 10-5/8 In Wheel, Alum
Mfr # 45J507
Zoro # G2452171
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 5/8 in
- Type Less Motor
- Wheel Width (In.) 10 5/8 in
- CFM @ 0.250-In. SP 679
- dBA @ 5 Feet 84 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45J507
- Zoro # G2452171
- UPC # 190735301661
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Wheel Width (In.) | 10 5/8 in |
Height (In.) | 19 in |
Depth (In.) | 20 3/4 in |
Inlet Dia. (In.) | 6 in |
Discharge Width (In.) | 3 1/2 in |
Discharge Height (In.) | 4 in |
Width (In.) | 14 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 4 in x 3 1/2 in |
Overall Depth | 20 3/4 in |
Inlet Diameter | 6 in |
Outlet Width | 3 1/2 in |
Overall Height | 19 in |
Outlet Height | 4 in |
Wheel Width | 10 5/8 in |
Wheel Diameter | 10 5/8 in |
Overall Width | 14 3/4 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 10 5/8 in, Minimum Airflow 297 cfm, Maximum Airflow 734 cfm, Maximum Static Pressure 7 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Ball, Sound Level 84 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Aluminum, Wheel Width 10 5/8 in, Number of Inlets 1, Inlet Diameter 6 in, Outlet Shape Rectangular, Outlet Height 4 in, Outlet Width 3 1/2 in, Outlet Diameter Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC (0390-0350-0001)
- YORK Filter O-Ring (028-14404-000)
- MAXON Spark Ignitor, Mn39782 (39782)
- BOSTON HARBOR Fan Ceil Hugr 30In6Bld/1Lt Wht (CF-78108)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL81)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON Blower, 25 In, Fwd Curve (7J533)
- DAYTON Blower, Wheel Dia 7 3/4 In, Less drive Pkg (3AXE8)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- Dayton Belt Drive Blowers