Shop All Blower and Fan Accessories
Dayton
Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In
Mfr # 5NRC5
Zoro # G0565013
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve, Direct Drive, Less Motor
- Housing Material Steel
- Max. Ambient Temp. (F) 104 Degrees F
- Discharge Height (In.) 11 1/2 in
- Mounting Multipostion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRC5
- Zoro # G0565013
- UPC # 190735347966
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Discharge Height (In.) | 11 1/2 in |
Wheel Width (In.) | 8 in |
Wheel Dia. (In.) | 10 13/16 in |
Discharge Width (In.) | 10 5/8 in |
Housing Width (In.) | 10 5/8 in |
Housing Depth (In.) | 16 3/4 in |
Housing Height (In.) | 17 1/2 in |
Overall Width | 12 5/8 in |
Overall Height | 17 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 16.7 in |
Outlet Width | 10 5/8 in |
Housing Width | 10.6 in |
Outlet Size | 11 1/2 in x 10 5/8 in |
Inlet Diameter | 8 5/8 in |
Overall Depth | 16 5/8 in |
Outlet Height | 11 1/2 in |
Shaft Diameter | 1/2 in |
Wheel Diameter | 10 3/4 in |
Wheel Width | 8 in |
Housing Height | 17.5 in |
Wheel Bore Diameter | 1/2 in |
Wheel Dimensions | 10 3/4 in Dia. x 8 in W |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 3/4 in, Minimum Airflow 670 cfm, Maximum Airflow 1,715 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1/2 in, Bearing Type Not Applicable, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 8 in, Number of Inlets 2, Inlet Diameter 8 5/8 in, Outlet Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- GOODMAN 0130F00008S Igniter (0130F00008)
- ALL-FILTERS 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20242.10 6PK)
- TSURUMI Impeller (021-G26-29)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- DAYTON Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In (7HL62)
- DAYTON Blower, Assembled, 230/208 V, 3 Speed (1XJY4)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX8)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- Dayton Blower and Fan Accessories