Shop All Blower and Fan Accessories
Dayton
Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8
Mfr # 5NRC6
Zoro # G0606821
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve, Direct Drive, Less Motor
- Housing Material Steel
- Max. Ambient Temp. (F) 104 Degrees F
- Housing Finish None
- Wheel Width (In.) 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NRC6
- Zoro # G0606821
- UPC # 190735347973
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Width (In.) | 10 3/8 in |
Housing Height (In.) | 17 1/2 in |
Housing Depth (In.) | 16 3/4 in |
Housing Width (In.) | 13 in |
Wheel Dia. (In.) | 10 5/8 in |
Discharge Width (In.) | 13 in |
Discharge Height (In.) | 11 1/2 in |
Overall Height | 17 1/2 in |
Overall Width | 15 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 13 in |
Housing Height | 17.5 in |
Wheel Dimensions | 10 3/4 in Dia. x 10 3/8 in W |
Inlet Diameter | 8 5/8 in |
Wheel Bore Diameter | 1/2 in |
Wheel Width | 10 3/8 in |
Outlet Width | 13 in |
Outlet Size | 11 1/2 in x 13 in |
Wheel Diameter | 10 3/4 in |
Shaft Diameter | 1/2 in |
Overall Depth | 16 5/8 in |
Housing Depth | 16.7 in |
Outlet Height | 11 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 3/4 in, Minimum Airflow 515 cfm, Maximum Airflow 2,200 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1/2 in, Bearing Type Not Applicable, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 10 3/8 in, Number of Inlets 2, Inlet Diameter 8 5/8 in, Outlet Shape Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX1)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Outside Width: 6 1/4 in (13J047)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- DAYTON Blower, 10 5/8 In (2C939)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Blower, Duct, 10 5/8 In (4C119)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- U.S. MOTORS US Motors 1863, Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor (1863)
- Dayton Blower and Fan Accessories