Shop All Belt Drive Blowers
Dayton
Blower, 10 5/8 In
Mfr # 7HR87
Zoro # G0935715
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/8 in
- Wheel Width (In.) 6 7/16 in
- Type Belt Drive, Single Inlet Forward Curve With Drive Package
- Voltage 230/460
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR87
- Zoro # G0935715
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 1/8 in |
Wheel Width (In.) | 6 7/16 in |
Housing Height (In.) | 17 1/2 in |
Dimension X (In.) | 5/16 in |
Dimension M (In.) | 8 in |
Dimension F (In.) | 10 7/8 in |
Dimension K (In.) | 8 1/4 in |
Dimension J (In.) | 10 1/8 in |
Dimension B (In.) | 16 5/16 in |
Dimension A (In.) | 17 1/2 in |
Dimension G (In.) | 11 1/4 in |
Dimension E (In.) | 11 3/8 in |
Dimension Y (In.) | 13/16 in |
Dimension L (In.) | 18 in |
Dimension H (In.) | 10 3/8 in |
Inlet Dia. (In.) | 10 7/8 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 8 1/4 in |
Discharge Width (In.) | 8 1/4 in |
Dimension T (In.) | 1 1/16 in |
Housing Length (In.) | 16 5/16 in |
Dimension R (In.) | 3/4 in |
Dimension D (In.) | 11/16 in |
Dimension S (In.) | 3 1/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension Z (In.) | 1/2 in |
Dimension C (In.) | 8 in |
Housing Height | 17 1/2 in |
Wheel Diameter | 11 1/8 in |
Overall Width | 16 5/16 in |
Overall Depth | 10 5/8 in |
Outlet Height | 11 3/8 in |
Shaft Diameter | 3/4 in |
Housing Width | 8 1/4 in |
Wheel Width | 6 7/16 in |
Overall Height | 18 in |
Housing Depth | 16 5/16 in |
Outlet Width | 8 1/4 in |
Inlet Diameter | 10 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,060 cfm, Airflow @ 0.250 in SP 1,970 cfm, Airflow @ 0.500 in SP 1,810 cfm, Airflow @ 0.750 in SP 1,610 cfm, Airflow @ 1.000 in SP 1,390 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 14" D, Horizontal (5PV23)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- DECOR GRATES Floor Register, 5.5 X 13.5, Rubbed Bronze, Plastic (AJH412-RB)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K312)
- DAYTON Blower, 10 5/8 In (7HR29)
- DELHI Blower, Inline Duct (7H734)
- Dayton Belt Drive Blowers